Motion
19167
3135 S Black Barcode Scanner Belt and Hook
Mi Item #11710882
MFR #19167
Price$15.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3135 S Black Barcode Scanner Belt and Hook
Mi Item #11710882
MFR #19167

Mfr description
19167 SQUIDS 3135 BARCODE SCANNER BELT +
  • The Squids® 3135 Barcode Scanner Belt + Hook is designed for use with the Squids® 3136 Barcode Scanner Adaptor Strap (included) to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner belt is built with a heavy-duty webbing strap and buckles for work in the harshest environments. The durable scanner belt hook securely holds the adaptor strap on the worker's hip to keep scanners at ready. This barcode scanner belt features a curved buckle that fits comfortably against the waist for all-day wear and can be easily accessed for quick on/off. This adjustable belt is available in small and large sizes to fit a variety of workers. When used with a scanner adaptor strap, this belt prevents expensive scanners from being dropped”causing damage to the scanner, other items/equipment or workers on the job. It is ideal for attaching to cordless barcode scanners.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.07/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    3 in
  • Size
    S
  • Weight
    1.08 lb
  • Width
    4.5 in

Details

  • Color
    Black
  • Description
    3135 S Black Barcode Scanner Belt and Hook
  • Features & Benefits
    The Squids® 3135 Barcode Scanner Belt + Hook is designed for use with the Squids® 3136 Barcode Scanner Adaptor Strap (included) to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner belt is built with a heavy-duty webbing strap and buckles for work in the harshest environments. The durable scanner belt hook securely holds the adaptor strap on the worker's hip to keep scanners at ready. This barcode scanner belt features a curved buckle that fits comfortably against the waist for all-day wear and can be easily accessed for quick on/off. This adjustable belt is available in small and large sizes to fit a variety of workers. When used with a scanner adaptor strap, this belt prevents expensive scanners from being dropped”causing damage to the scanner, other items/equipment or workers on the job. It is ideal for attaching to cordless barcode scanners.
  • Group & Class
    Lanyards
  • Includes
    One 3135 belt with hook
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)