Motion
19169
3136 10-pack Black Barcode Scanner Adaptor Strap 10-Pack
Mi Item #11710884
MFR #19169
Price$38.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3136 10-pack Black Barcode Scanner Adaptor Strap 10-Pack
Mi Item #11710884
MFR #19169

Mfr description
19169 SQUIDS 3136 BARCODE SCANNER ADAPTO
  • Squids® 3136 Barcode Scanner Adaptor Straps (10-Pack) are designed for use with the Squids® 3135 Barcode Scanner Belt + Hook to keep barcode scanners secure and accessible. The two loop attachments on the strap connect to small captive holes built into barcode scanners, enabling scanners to hang comfortably on the belt hook when not in use. When used without the Scanner Belt + Hook, the adaptor strap makes for a convenient carrying handle. These replacement adaptor straps enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachments on every exchange. The Squids® 3136 Barcode Scanner Adaptor Straps are compatible only with the Squids® 3135 Barcode Scanner Belt + Hook to prevent scanners from being dropped”causing damage to the scanner, other items/equipment or workers on the job.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.38/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    3.5 in
  • Size
    10-pack
  • Weight
    1.08 lb
  • Width
    5.5 in

Details

  • Color
    Black
  • Description
    3136 10-pack Black Barcode Scanner Adaptor Strap 10-Pack
  • Features & Benefits
    Squids® 3136 Barcode Scanner Adaptor Straps (10-Pack) are designed for use with the Squids® 3135 Barcode Scanner Belt + Hook to keep barcode scanners secure and accessible. The two loop attachments on the strap connect to small captive holes built into barcode scanners, enabling scanners to hang comfortably on the belt hook when not in use. When used without the Scanner Belt + Hook, the adaptor strap makes for a convenient carrying handle. These replacement adaptor straps enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, eliminating the need to switch out the loop attachments on every exchange. The Squids® 3136 Barcode Scanner Adaptor Straps are compatible only with the Squids® 3135 Barcode Scanner Belt + Hook to prevent scanners from being dropped”causing damage to the scanner, other items/equipment or workers on the job.
  • Group & Class
    Lanyards
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)