Motion
19177
3137 Black Padded Barcode Scanner Sling Lanyard
MI ITEM #11710885
MFR #19177
Your Price$21.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3137 Black Padded Barcode Scanner Sling Lanyard
MI ITEM #11710885
MFR #19177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.90/each(List $23.99)

Overview

Mfr description
19177 SQUIDS 3137 PADDED BARCODE SCANNER
  • The Squids® 3137 Padded Barcode Scanner Sling Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner sash lanyard is built with a heavy-duty webbing strap and buckles for work in the harshest environments. Airprene shoulder padding provides long lasting comfort, while a hook & loop breakaway design allows the sling to safely detach from the worker in emergency situations. Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners. Additional features include an ID badge holder and pen loops for convenient storage and quick access. For increased visibility in busy distribution centers and warehouses, the scanner sling has hi-vis and reflective striping. One-size-fits-all, the webbing strap is adjustable to fit a variety of workers. Additional/replacement loop attachments are sold separately in packs of 10.

Specifications

  • Weight
    0.5 lb
  • Color
    Black
  • Description
    3137 Black Padded Barcode Scanner Sling Lanyard
  • Features & Benefits
    The Squids® 3137 Padded Barcode Scanner Sling Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner sash lanyard is built with a heavy-duty webbing strap and buckles for work in the harshest environments. Airprene shoulder padding provides long lasting comfort, while a hook & loop breakaway design allows the sling to safely detach from the worker in emergency situations. Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners. Additional features include an ID badge holder and pen loops for convenient storage and quick access. For increased visibility in busy distribution centers and warehouses, the scanner sling has hi-vis and reflective striping. One-size-fits-all, the webbing strap is adjustable to fit a variety of workers. Additional/replacement loop attachments are sold separately in packs of 10.
  • Group & Class
    Lanyards
  • Height
    1 in
  • Includes
    One 3137 sling style harness
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191773
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text