Motion
19189
3138 L Black Barcode Padded Scanner Harness Lanyard
Mi Item #11710887
MFR #19189
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3138 L Black Barcode Padded Scanner Harness Lanyard
Mi Item #11710887
MFR #19189

Mfr description
19189 SQUIDS 3138 PADDED BARCODE SCANNER
  • The Squids® 3138 Padded Barcode Scanner Harness + Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner harness is built with heavy-duty webbing straps and buckles for work in the harshest environments. Airprene shoulder padding provides long lasting comfort, while a hook & loop breakaway design allows the sling to safely detach from the worker in emergency situations. Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners. Additional features include an ID badge holder and pen loops for convenient storage and quick access.  The Scanner Harness + Lanyard comes in small and large sizes, each adjustable to accommodate a variety of body sizes. Additional/replacement loop attachments are sold separately in packs of 10.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.94/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    4.75 in
  • Size
    L
  • Weight
    0.5 lb
  • Width
    9.5 in

Details

  • Color
    Black
  • Description
    3138 L Black Barcode Padded Scanner Harness Lanyard
  • Features & Benefits
    The Squids® 3138 Padded Barcode Scanner Harness + Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner harness is built with heavy-duty webbing straps and buckles for work in the harshest environments. Airprene shoulder padding provides long lasting comfort, while a hook & loop breakaway design allows the sling to safely detach from the worker in emergency situations. Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners. Additional features include an ID badge holder and pen loops for convenient storage and quick access.  The Scanner Harness + Lanyard comes in small and large sizes, each adjustable to accommodate a variety of body sizes. Additional/replacement loop attachments are sold separately in packs of 10.
  • Group & Class
    Lanyards
  • Includes
    One 3138 Barcode Scanner Harness
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)