Motion
19773
Tool Lanyards & Attachment - Size: L
Mi Item #11710891
MFR #19773
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: L
Mi Item #11710891
MFR #19773

Mfr description
19773 SQUIDS 3772 RADIO HOLSTER TRAP
  • The Squids® 3772 Radio Holster Trap is the safest way to keep cordless radios secure and accessible while working at heights. This easy-to-use, ANSI/ISEA 121-compliant holster acts as an all-in-one attachment point for  tethering cordless radios to a tool lanyard”decreasing the drop and break risks of expensive communication devices. With rugged polyester construction and heavy-duty elastic hook & loop straps, this radio holster trap protects radios in even the harshest worksite conditions. On the back of the Radio Holster Trap is a zinc-plated cast alloy D-Ring for securely attaching to a tool lanyard while working at heights. The trap is ANS/ISEA 121-compliant with a 2lb // 0.9kg weight rating, and is available in two sizes to accommodate a variety of radios (do not include radio antenna when measuring dimensions of radio): With proper tethering, the Squids® 3772 can prevent cordless radios from being lost, broken or becoming a falling hazard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    3 in
  • Size
    L
  • Weight
    0.5 lb
  • Width
    3 in

Details

  • Accessory Type
    Radio Holster Trap
  • Color
    Black
  • Description
    3772 L Black Radio Holster Trap
  • Features & Benefits
    The Squids® 3772 Radio Holster Trap is the safest way to keep cordless radios secure and accessible while working at heights. This easy-to-use, ANSI/ISEA 121-compliant holster acts as an all-in-one attachment point for  tethering cordless radios to a tool lanyard”decreasing the drop and break risks of expensive communication devices. With rugged polyester construction and heavy-duty elastic hook & loop straps, this radio holster trap protects radios in even the harshest worksite conditions. On the back of the Radio Holster Trap is a zinc-plated cast alloy D-Ring for securely attaching to a tool lanyard while working at heights. The trap is ANS/ISEA 121-compliant with a 2lb // 0.9kg weight rating, and is available in two sizes to accommodate a variety of radios (do not include radio antenna when measuring dimensions of radio): With proper tethering, the Squids® 3772 can prevent cordless radios from being lost, broken or becoming a falling hazard.
  • Group & Class
    Lanyards
  • Includes
    1 Radio Holster
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)