Motion
21867
8263FRHL 2XL/3XL Lime FR Vest
Mi Item #11710894
MFR #21867
Price$87.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8263FRHL 2XL/3XL Lime FR Vest
Mi Item #11710894
MFR #21867

Mfr description
21867 FR ECONOMY VEST
  • The GloWear® 8263FRHL Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to ASTM F1506 for flame resistance. Designed to be worn as part of a complete FR garment system, this ANSI-approved mesh work vest is tested and certified to an ATPV 5.1 cal/cm², NFPA 70E CAT 1. FR & ANSI 107- COMPLIANT This ASTM F1506 and ANSI/ISEA 107 Class 2 safety vest is made of 60% modacrylic mesh and 40% cotton for comfort and breathability. This reflective vest also features a 2 FR reflective tape for heightened visibility at night or in low-light environments. POCKETS & ACCESSORIES Included in the vest are one interior pocket, one dual pen pocket and a single flame-resistant radio mic tab. There is D-ring access on the back for wearing over fall protection harnesses, and a hook & loop closure for easy on/off. This FR high-visibility vest is ideal for workers in occupations with electrical arc flash risk, including electrical and utilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.37/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8263FRHL 2XL/3XL Lime FR Vest
  • Group & Class
    Hi-Vis Apparel
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    FR Vests - Class 2 & 3
  • UPC_NO
    720476218678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)