Motion
21869
8263FRHL 4XL/5XL Lime FR Vest
MI ITEM #11710895
MFR #21869
List Price$87.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8263FRHL 4XL/5XL Lime FR Vest
MI ITEM #11710895
MFR #21869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.37/each for your price

Overview

Mfr description
21869 FR ECONOMY VEST
  • The GloWear® 8263FRHL Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to ASTM F1506 for flame resistance. Designed to be worn as part of a complete FR garment system, this ANSI-approved mesh work vest is tested and certified to an ATPV 5.1 cal/cm², NFPA 70E CAT 1. FR & ANSI 107- COMPLIANT This ASTM F1506 and ANSI/ISEA 107 Class 2 safety vest is made of 60% modacrylic mesh and 40% cotton for comfort and breathability. This reflective vest also features a 2 FR reflective tape for heightened visibility at night or in low-light environments. POCKETS & ACCESSORIES Included in the vest are one interior pocket, one dual pen pocket and a single flame-resistant radio mic tab. There is D-ring access on the back for wearing over fall protection harnesses, and a hook & loop closure for easy on/off. This FR high-visibility vest is ideal for workers in occupations with electrical arc flash risk, including electrical and utilities.

Specifications

  • Size
    4XL/5XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8263FRHL 4XL/5XL Lime FR Vest
  • Series
    FR Vests - Class 2 & 3
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • UPC_NO
    720476218692
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought