Motion
23507
8283BK 3XL Lime Performance Hi-Vis T-Shirt Black Bottom
Mi Item #11710903
MFR #23507
Price$45.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8283BK 3XL Lime Performance Hi-Vis T-Shirt Black Bottom
Mi Item #11710903
MFR #23507

Mfr description
23507 GLOWEAR 8283BK LIGHTWEIGHT PERFORM
  • The GloWear® 8283BK Lightweight Performance Hi-Vis T-Shirt is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. With an extra soft, jersey-like feel, this 100% polyester fabric is the lightest weight ANSI 107-approved fabric on the market. Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and underarm vents to keep wearers cool and dry.. It is rated to 30+ UPF for protection against the sun's harmful UV rays. The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.33/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    3XL
  • Weight
    0.61 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8283BK 3XL Lime Performance Hi-Vis T-Shirt Black Bottom
  • Group & Class
    Hi-Vis Apparel
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476235071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)