Motion
24509
8249Z-S 5XL Lime Vests
MI ITEM #11710924
MFR #24509
List Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8249Z-S 5XL Lime Vests
MI ITEM #11710924
MFR #24509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.79/each for your price

Overview

Mfr description
24509 8249Z-S SINGLE SIZE VEST
  • The GloWear® 8249Z-S Hi-Vis Surveyors Vest is an ANSI 107 Type R, Class 2 vest with a 3.6oz polyester solid front and breathable 3.3oz polyester mesh back. This hi-vis vest features 2 reflective tape for enhanced low-light visibility. With two interior and two exterior pockets, including a cell phone chest pocket, this vest provides ample storage for pens, notebooks, tablets and more. A single mic tab allows convenient radio access, and a zipper closure makes for easy on and off. SINGLE SIZING This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests. The 8249Z Hi-Vis Surveyors Vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Specifications

  • Size
    5XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8249Z-S 5XL Lime Vests
  • Series
    Vests - Class 2
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • UPC_NO
    720476245094
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought