Specifications
Dimensions
- Length10.25 in
- Size3XL
Details
- ColorLime
- Country of OriginIDN
- Description8215BA-S 3XL Lime Vests
- Group & ClassHi-Vis Apparel
- Product LineGloWear
- Product TypeHigh-Visibility Vests
- SeriesVests - Class 2
- UPC_NO720476245476
Overview
Mfr description
24547 8215BA-S SINGLE SIZE VEST
- The GloWear® 8215BA-S Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 3.3oz polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket and single mic tab. A hook & loop closure makes for easy on and off. SINGLE SIZING This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests. The 8215BA Breakaway Hi-Vis Safety Vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.