Motion
42151
6489 2XL/3XL Lime 2-Layer Cooling Multi-Band
Mi Item #11710988
MFR #42151
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6489 2XL/3XL Lime 2-Layer Cooling Multi-Band
Mi Item #11710988
MFR #42151

Mfr description
42151 CHILL-ITS 6489 2-LAYER COOLING MUL
  • The Chill-Its® 6489 2-Layer Cooling Multi-Band meets CDC and WHO recommendations for multiple layers of protection while also shielding the face and neck from sun, dust and flying debris. When worn as a face covering, a nose clip along the top makes for a comfortable and secure fit while also reducing eyewear fogging. Evaporative technology can be easily activated with water for immediate cooling relief. This neck tube is rated to UPF 50+ for protection against the sun's harmful UV rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. Ideal for anyone requiring two layers of face protection, particularly those who are working or spending excess time in the heat.  Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year.  Machine wash and hang dry as needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    6 in
  • Size
    2XL/3XL
  • Weight
    0.015 lb
  • Width
    3.5 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    6489 2XL/3XL Lime 2-Layer Cooling Multi-Band
  • Group & Class
    Cooling
  • Includes
    1 Neck Gaiter
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476421511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)