Specifications
Dimensions
- Length3 in
- Width1.5 in
Details
- ColorBlack
- Country of OriginCHN
- Description8993 Black Universal Hard Hat Red LED Safety Lamp
- Group & ClassHead and Face Protection
- Product LineSkullerz
- SeriesHard Hat Accessories
- UPC_NO720476602149
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)