Motion
00027458
18 x 20 x 1", MERV 10, 55% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 925 CFM, High Capacity, Use with Any Unit
MI ITEM #11711016
MFR #00027458
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 x 20 x 1", MERV 10, 55% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 925 CFM, High Capacity, Use with Any Unit
MI ITEM #11711016
MFR #00027458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
00027458 00027458 18X20X1 HI-CAP SINGLE

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Paperboard
  • Actual Depth
    3/4 in
  • Actual Height
    17-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    High
  • CFM
    925
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    10
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    18 in
  • Nominal Overall Width
    20 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought