Motion
00040717
28 Gage, 0.071 Inch Diameter x 75 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11711045
MFR #00040717
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.071 Inch Diameter x 75 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11711045
MFR #00040717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.28/each

Specifications

Dimensions

  • Length
    75 ft

Details

  • Material
    High Carbon Steel

Overview

Mfr description
00040717 00040717 NO.28.071 STEEL 1 LB.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought