Motion
00040808
30 Gage, 0.08 Inch Diameter x 59 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11711046
MFR #00040808
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Gage, 0.08 Inch Diameter x 59 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
MI ITEM #11711046
MFR #00040808

Mfr description
00040808 00040808 NO.30.080 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Length
    59 ft

Details

  • Material
    High Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)