Motion
00041418
0.083" Thick, Stainless Steel, Standard Countersunk Washer, 0.197" ID x 0.487" OD
MI ITEM #11711055
MFR #00041418
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.083" Thick, Stainless Steel, Standard Countersunk Washer, 0.197" ID x 0.487" OD
MI ITEM #11711055
MFR #00041418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
00041418 00041418 8 FINISH WASHER 18-8 C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard countersunk washers, also known as dimple washers, have a recess that prevents the fastener from splitting or stripping the workpiece material. They are used with countersunk and flathead screws that lie flush against the workpiece.

Specifications

  • Inside Diameter
    0.1970 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Inside Diameter
    0.2100 in
  • Outside Diameter
    0.4870 in
  • Screw Size
    #8
  • Thickness
    0.0830 in
  • Type
    Standard Countersunk Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought