Motion
00041434
0.128" Thick, Stainless Steel, Standard Countersunk Washer, 0.24" ID x 0.675" OD
Mi Item #11711057
MFR #00041434
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.128" Thick, Stainless Steel, Standard Countersunk Washer, 0.24" ID x 0.675" OD
Mi Item #11711057
MFR #00041434

Mfr description
00041434 00041434 12 FINISH WASHER 18-8
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard countersunk washers, also known as dimple washers, have a recess that prevents the fastener from splitting or stripping the workpiece material. They are used with countersunk and flathead screws that lie flush against the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Inside Diameter
    0.2400 in
  • Maximum Inside Diameter
    0.2890 in
  • Outside Diameter
    0.6750 in
  • Screw Size
    #12
  • Thickness
    0.1280 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Standard Countersunk Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)