Motion
00041459
0.179" Thick, Stainless Steel, Standard Countersunk Washer, 0.359" ID x 0.966" OD
MI ITEM #11711059
MFR #00041459
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.179" Thick, Stainless Steel, Standard Countersunk Washer, 0.359" ID x 0.966" OD
MI ITEM #11711059
MFR #00041459

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
00041459 00041459 5/16 FINISH WSHER 18-8
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard countersunk washers, also known as dimple washers, have a recess that prevents the fastener from splitting or stripping the workpiece material. They are used with countersunk and flathead screws that lie flush against the workpiece.

Specifications

  • Inside Diameter
    0.3590 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Inside Diameter
    0.4900 in
  • Outside Diameter
    0.9660 in
  • Screw Size
    5/16
  • Thickness
    0.1790 in
  • Type
    Standard Countersunk Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought