Motion
00055038
200 Piece, #6-32 to 3/8-24, Stainless Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 3/16 to 3/8" Long, Grade 18-8
Mi Item #11711066
MFR #00055038
Price$252.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Piece, #6-32 to 3/8-24, Stainless Steel Set Screw Assortment Socket Cap Head, Hex Socket Drive, 3/16 to 3/8" Long, Grade 18-8
Mi Item #11711066
MFR #00055038

Mfr description
00055038 00055038 S/S CUP PT SSS ASST. F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.03/each

Specifications

Dimensions

  • Maximum Length
    3/8 in
  • Maximum Screw Size
    3/8-24 in
  • Minimum Length
    3/16 in
  • Minimum Screw Size
    #6-32 in
  • Sizes Included
    #10-24 x 1/4 in, #6-32 x 3/16 in, #8-32 x 3/16 in, 1/4-20 x 1/4 in, 1/4-20 x 3/8 in, 1/4-28 x 1/4 in, 3/8-16 x 3/8 in, 3/8-16 x 1/2 in, 3/8-24 x 3/8 in, 5/16-18 x 3/8 in, 5/16-18 x 1/2 in, 5/16-24 x 3/8

Details

  • Drive Type
    Hex Socket
  • Head Type
    Socket Cap
  • Includes
    Compartmented Storage Case, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    200
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)