Motion
00055160
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Open, Without Snap Ring
MI ITEM #11711068
MFR #00055160
List Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Open, Without Snap Ring
MI ITEM #11711068
MFR #00055160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.48/each for your price

Overview

Mfr description
00055160 00055160 5/16X7/8X11/32 SEALED
  • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out
  • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race
  • Round bore bearings are designed for mounting on round shafts
  • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Steel
  • Flange Type
    Without Flange
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    751 lbf
  • Radial Static Load Capacity
    318 lbf
  • Manufacturer Catalog Number
    00055160
  • Style
    Double Seal
  • Type
    Semi Ground Extra Light
  • Features & Benefits
    • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race • Round bore bearings are designed for mounting on round shafts • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs
  • Description
    00055160 00055160 5/16X7/8X11/32 SEALED
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 55160 is a 0.3125 in bore radial deep groove ball bearing with a 0.8750 in outside diameter and 0.3438 in width for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought