Overview
Mfr description
00055194 00055194 3/8X29/32X5/16 SEALED
- Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out
- The seal is on each side of the bearing and is located on the outer race making some contact with the inner race
- Round bore bearings are designed for mounting on round shafts
- Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Housing MaterialSteel
- Flange TypeWithout Flange
- Max Rpm5000 rpm
- Number Of Rows1
- Radial Dynamic Load Capacity607 lbf
- Radial Static Load Capacity291 lbf
- Manufacturer Catalog Number00055194 (1606-2RS)
- StyleDouble Seal
- TypeSemi Ground Extra Light
- Features & Benefits• Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race • Round bore bearings are designed for mounting on round shafts • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs
- Description00055194 00055194 3/8X29/32X5/16 SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 00055194 (1606-2RS) is a 0.3750 in bore radial deep groove ball bearing with a 0.9063 in outside diameter and 0.3125 in width, double sealed for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data