Motion
00055368
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #11711072
MFR #00055368
Price$36.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #11711072
MFR #00055368

Mfr description
00055368 00055368 1 1/4X2 1/2X5/8 SEALED
  • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out
  • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race
  • Round bore bearings are designed for mounting on round shafts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    00055368 00055368 1 1/4X2 1/2X5/8 SEALED
  • Features & Benefits
    • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race • Round bore bearings are designed for mounting on round shafts • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs
  • Flange Type
    Without Flange
  • Housing Material
    Steel
  • Long Description
    The 55368 is a 1.2500 in bore radial deep groove ball bearing with a 2.5000 in outside diameter and 0.6250 in width, double sealed for harsh conditions.
  • Manufacturer Catalog Number
    00055368
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3,751 lbf
  • Radial Static Load Capacity
    2,195 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Double Seal
  • Type
    Semi Ground Extra Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)