Motion
00055400
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6870 in OD, 0.2500 in Width, Open, Without Snap Ring
MI ITEM #11711074
MFR #00055400
List Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6870 in OD, 0.2500 in Width, Open, Without Snap Ring
MI ITEM #11711074
MFR #00055400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.48/each for your price

Overview

Mfr description
00055400 00055400 1/4X11/16X1/4 SHIELD S
  • Double shield refers to two shields, one on each side of the bearing
  • The shield is located on the outer race does not make contact with the inner race
  • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing
  • They are more economical than seals
  • Round bore bearings are designed for mounting on round shafts
  • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Housing Material
    Steel
  • Flange Type
    Without Flange
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    500 lbf
  • Radial Static Load Capacity
    201 lbf
  • Manufacturer Catalog Number
    00055400
  • Style
    Double Shield
  • Type
    Semi Ground Extra Light
  • Features & Benefits
    • Double shield refers to two shields, one on each side of the bearing • The shield is located on the outer race does not make contact with the inner race • Ideal for very high speeds, but does not prevent smaller contaminants from entering the bearing • They are more economical than seals • Round bore bearings are designed for mounting on round shafts • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs
  • Description
    00055400 00055400 1/4X11/16X1/4 SHIELD S
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 55400 is a 0.2500 in bore radial deep groove ball bearing with a 0.6870 in outside diameter and 0.2500 in width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought