Overview
Mfr description
00070128 00070128 1 TO 2 SOFT MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection5/8 in
- Outside Morse Taper SizeMT2
- Overall Length92.00 mm
- Inside Morse Taper SizeMT1
- HardnessSoft w/ Hardened Tang HBS
- Body Diameter18.60 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data