Overview
Mfr description
00070136 00070136 1 TO 3 SOFT MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection1/4 in
- Outside Morse Taper SizeMT3
- Overall Length99.00 mm
- Inside Morse Taper SizeMT1
- HardnessSoft w/ Hardened Tang HBS
- Body Diameter24.10 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data