Overview
Mfr description
00070243 00070243 2 TO 4 SOFT MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection1/4 in
- Outside Morse Taper SizeMT4
- Overall Length124.00 mm
- Inside Morse Taper SizeMT2
- HardnessSoft w/ Hardened Tang HBS
- Body Diameter31.60 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data