Specifications
Dimensions
- Body Diameter32.40 mm
- Inside Morse Taper SizeMT3
- Outside Morse Taper SizeMT4
- Overall Length140.00 mm
- Projection3/4 in
Details
- HardnessSoft w/ Hardened Tang HBS
- TypeStandard Reducing Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)