Overview
Mfr description
00070359 00070359 3 TO 5 SOFT MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection1/4 in
- Outside Morse Taper SizeMT5
- Overall Length156.00 mm
- Inside Morse Taper SizeMT3
- HardnessSoft w/ Hardened Tang HBS
- Body Diameter44.70 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data