Specifications
Dimensions
- Body Diameter45.50 mm
- Inside Morse Taper SizeMT4
- Outside Morse Taper SizeMT5
- Overall Length171.00 mm
- Projection3/4 in
Details
- HardnessSoft w/ Hardened Tang HBS
- TypeStandard Reducing Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)