Overview
Mfr description
00070565 00070565 5 TO 6 SOFT MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection3/8 in
- Outside Morse Taper SizeMT6
- Overall Length218.00 mm
- Inside Morse Taper SizeMT5
- HardnessSoft w/ Hardened Tang HBS
- Body Diameter63.80 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data