Overview
Mfr description
00071126 00071126 1 TO 2 HARD MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection5/8 in
- Outside Morse Taper SizeMT2
- Overall Length160.00 mm
- Inside Morse Taper SizeMT1
- HardnessHardened & Ground Throughout HBS
- Body Diameter20.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data