Overview
Mfr description
00071134 00071134 1 TO 3 HARD MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection1/4 in
- Outside Morse Taper SizeMT3
- Overall Length175.00 mm
- Inside Morse Taper SizeMT1
- HardnessHardened & Ground Throughout HBS
- Body Diameter20.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data