Specifications
Dimensions
- Body Diameter20.00 mm
- Inside Morse Taper SizeMT1
- Outside Morse Taper SizeMT5
- Overall Length232.00 mm
- Projection1/4 in
Details
- HardnessHardened & Ground Throughout HBS
- TypeStandard Reducing Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)