Overview
Mfr description
00071233 00071233 2 TO 3 HARD MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection3/4 in
- Outside Morse Taper SizeMT3
- Overall Length194.00 mm
- Inside Morse Taper SizeMT2
- HardnessHardened & Ground Throughout HBS
- Body Diameter30.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data