Motion
00071241 00071241 2 TO 4 HARD MORSE TAPE

Value Collection
00071241 00071241 2 TO 4 HARD MORSE TAPE

MT2 Inside Morse Taper, MT4 Outside Morse Taper, Standard Reducing Sleeve Hardened & Ground Throughout, 1/4" Projection, 215mm OAL, 30mm Body Diam
MI ITEM #11711099
MFR #00071241 00071241 2 TO 4 HARD MORSE TAPE
Price$14.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00071241 00071241 2 TO 4 HARD MORSE TAPE

MT2 Inside Morse Taper, MT4 Outside Morse Taper, Standard Reducing Sleeve Hardened & Ground Throughout, 1/4" Projection, 215mm OAL, 30mm Body Diam
MI ITEM #11711099
MFR #00071241 00071241 2 TO 4 HARD MORSE TAPE

Mfr description
00071241 00071241 2 TO 4 HARD MORSE TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.78/each

Specifications

Dimensions

  • Body Diameter
    30.00 mm
  • Inside Morse Taper Size
    MT2
  • Outside Morse Taper Size
    MT4
  • Overall Length
    215.00 mm
  • Projection
    1/4 in

Details

  • Hardness
    Hardened & Ground Throughout HBS
  • Type
    Standard Reducing Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)