Motion
00071258 00071258 2 TO 5 HARD MORSE TAPE

Value Collection
00071258 00071258 2 TO 5 HARD MORSE TAPE

MT2 Inside Morse Taper, MT5 Outside Morse Taper, Standard Reducing Sleeve Hardened & Ground Throughout, 1/4" Projection, 247mm OAL, 30mm Body Diam
MI ITEM #11711100
MFR #00071258 00071258 2 TO 5 HARD MORSE TAPE
List Price$31.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00071258 00071258 2 TO 5 HARD MORSE TAPE

MT2 Inside Morse Taper, MT5 Outside Morse Taper, Standard Reducing Sleeve Hardened & Ground Throughout, 1/4" Projection, 247mm OAL, 30mm Body Diam
MI ITEM #11711100
MFR #00071258 00071258 2 TO 5 HARD MORSE TAPE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.78/each for your price

Overview

Mfr description
00071258 00071258 2 TO 5 HARD MORSE TAPE

Specifications

  • Type
    Standard Reducing Sleeve
  • Projection
    1/4 in
  • Outside Morse Taper Size
    MT5
  • Overall Length
    247.00 mm
  • Inside Morse Taper Size
    MT2
  • Hardness
    Hardened & Ground Throughout HBS
  • Body Diameter
    30.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text