Specifications
Dimensions
- Body Diameter36.00 mm
- Inside Morse Taper SizeMT3
- Outside Morse Taper SizeMT4
- Overall Length240.00 mm
- Projection3/4 in
Details
- HardnessHardened & Ground Throughout HBS
- TypeStandard Reducing Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)