Overview
Mfr description
00071357 00071357 3 TO 5 HARD MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection1/4 in
- Outside Morse Taper SizeMT5
- Overall Length268.00 mm
- Inside Morse Taper SizeMT3
- HardnessHardened & Ground Throughout HBS
- Body Diameter36.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data