Overview
Mfr description
00071456 00071456 4 TO 5 HARD MORSE TAPE
Specifications
- TypeStandard Reducing Sleeve
- Projection3/4 in
- Outside Morse Taper SizeMT5
- Overall Length300.00 mm
- Inside Morse Taper SizeMT4
- HardnessHardened & Ground Throughout HBS
- Body Diameter48.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data