Specifications
Dimensions
- Body Diameter63.00 mm
- Inside Morse Taper SizeMT5
- Outside Morse Taper SizeMT6
- Overall Length390.00 mm
- Projection3/8 in
Details
- HardnessHardened & Ground Throughout HBS
- TypeStandard Reducing Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)