Motion
00072728
00072728 00072728 5/16 GRADE 25 CHROME S
Mi Item #11711114
MFR #00072728
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00072728 00072728 5/16 GRADE 25 CHROME S
Mi Item #11711114
MFR #00072728

Mfr description
00072728 00072728 5/16 GRADE 25 CHROME S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.91/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Diameter Deviation
    ±0.00005

Details

  • Grade
    25
  • Hardness
    62 - 66 C HBS
  • Material
    Steel
  • Shape
    Ball
  • Sphericity
    0.000025 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)