Motion
00072868
00072868 00072868 3/4 GRADE 25 CHROME ST
MI ITEM #11711128
MFR #00072868
Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00072868 00072868 3/4 GRADE 25 CHROME ST
MI ITEM #11711128
MFR #00072868

Mfr description
00072868 00072868 3/4 GRADE 25 CHROME ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.30/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Diameter Deviation
    ±0.00005

Details

  • Grade
    25
  • Hardness
    62 - 66 C HBS
  • Material
    Steel
  • Shape
    Ball
  • Sphericity
    0.000025 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)