Specifications
Dimensions
- Diameter7/8 in
- Diameter Deviation±0.00005
Details
- Grade25
- Hardness62 - 66 C HBS
- MaterialSteel
- ShapeBall
- Sphericity0.000025 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)