Motion
00073098
00073098 00073098 4MM GRADE 25 CHROME ST
Mi Item #11711151
MFR #00073098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00073098 00073098 4MM GRADE 25 CHROME ST
Mi Item #11711151
MFR #00073098

Mfr description
00073098 00073098 4MM GRADE 25 CHROME ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4.00 mm
  • Diameter Deviation
    ±0.00005

Details

  • Grade
    25
  • Hardness
    62 - 66 C HBS
  • Material
    Steel
  • Shape
    Ball
  • Sphericity
    0.000025 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)