Motion
00073239
1/8 Inch Diameter, Grade 1,000, Carbon Steel Ball, 60 to 67 C M.N. Hardness, 0.005 Inch Diameter Deviation, 0.001000 Inch Sphericity
Mi Item #11711165
MFR #00073239
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Diameter, Grade 1,000, Carbon Steel Ball, 60 to 67 C M.N. Hardness, 0.005 Inch Diameter Deviation, 0.001000 Inch Sphericity
Mi Item #11711165
MFR #00073239

Mfr description
00073239 00073239 1/8 GRADE 1000 CARBON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Diameter
    1/8 in
  • Diameter Deviation
    ±0.005

Details

  • Grade
    1,000
  • Hardness
    60 - 67 C M.N. HBS
  • Material
    Carbon Steel
  • Sphericity
    0.001000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)