Specifications
Dimensions
- Diameter3/16 in
- Diameter Deviation±0.005
Details
- Grade1,000
- Hardness60 - 67 C M.N. HBS
- MaterialSteel
- ShapeBall
- Sphericity0.001000 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)