1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073924
3/8 Inch Diameter Brass Ball 0.0002 Inch Sphericity, Grade 200, 75 to 87 B Hardness
MI ITEM #
11711234
MFR #
00073924
Price
$76.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00073924
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073924
3/8 Inch Diameter Brass Ball 0.0002 Inch Sphericity, Grade 200, 75 to 87 B Hardness
MI ITEM #
11711234
MFR #
00073924
Mfr description
00073924 00073924 3/8 BRASS GRADE 200 BR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$76
.35
/each
Add to Cart
Specifications
Dimensions
Diameter
3/8 in
Diameter Deviation
±0.001 in
Details
Grade
200
Hardness
75 - 87 HBS
Material
Brass
Sphericity
0.0002 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items