1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073957
9/16 Inch Diameter Brass Ball 0.0002 Inch Sphericity, Grade 200, 75 to 87 B Hardness
MI ITEM #
11711237
MFR #
00073957
List Price
$75.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00073957
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073957
9/16 Inch Diameter Brass Ball 0.0002 Inch Sphericity, Grade 200, 75 to 87 B Hardness
MI ITEM #
11711237
MFR #
00073957
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$75.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00073957 00073957 9/16 BRASS GRADE 200 B
Specifications
Diameter
9/16 in
Diameter Deviation
±0.001 in
Grade
200
Hardness
75 - 87 HBS
Material
Brass
Sphericity
0.0002 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data