Motion
00075580
1/2" Pipe, Inline Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
Mi Item #11711246
MFR #00075580
Price$86.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Inline Hard Seat Needle Valve FNPT x FNPT Ends, Alloy Valve, 10,000 Max psi
Mi Item #11711246
MFR #00075580

Mfr description
00075580 00075580 1/2" FXF ALLOY HARD SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.53/each

Specifications

Dimensions

  • Pipe Size
    1/2 in

Details

  • End Connections
    FNPT x FNPT
  • Material
    Alloy
  • Maximum Working Pressure
    10,000.00 psi
  • Style
    In-line
  • Type
    Hard Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)