Motion
00075598
Hydraulic Needle Valve - 500 °F, Metal
Mi Item #11711247
MFR #00075598
Price$143.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 500 °F, Metal
Mi Item #11711247
MFR #00075598

Mfr description
00075598 00075598 3/4" FXF ALLOY HARD SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.80/each

Specifications

Dimensions

  • Pipe Size
    3/4 in
  • Thread Size
    3/4 in

Details

  • Body Material
    Metal
  • Check Valve Type
    Needle
  • End Connections
    FNPT x FNPT
  • Material
    Alloy
  • Max Operating Temperature
    500 °F
  • Maximum Working Pressure
    10,000.00 psi
  • Style
    In-line
  • Type
    Hard Seat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)